Beli kito chain block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp6.499.900

    KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
  2. KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp6.399.900

    KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    Ideal for pulling, lifting or tensioning the KITO Lever Hoist Model LB stands out with its high performance and can handle even the most difficult challenges facing the industry. This is for instance the case in sectors like ship-building where sheet meta
    atribut:
    • Standart Lift (m): 1.5
  3. KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp8.599.900

    KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    -Has a high mechanical efficiency and demonstrates excellent workability with minimum manual force.-A load chain of the world's highest level(breaking stress of 1000N/mm² or more)and outstanding brake performance.
  4. KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp9.099.900

    KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)
    atribut:
    • Material: Load Chain: Special Alloy Steel
  5. KITO Electric Chain Hoist 2-Speed Type (2 Point Button) (Katrol Rantai Elektrik)
    Mulai

    Rp31.999.900

    KITO Electric Chain Hoist 2-Speed Type (2 Point Button) (Katrol Rantai Elektrik)
    atribut:
    • Dimension G (mm): 25
    • Dimensions j (mm): 25
    • Dimensions m (mm): 92
    • Power Supply Single Phase (V): AC100 (50/60Hz)
  6. KITO Lever Block Type L5 (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp10.999.900

  7. KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp2.299.900

    KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Material: Steel
    • Type: Lever Block
    • Item: Lever Block
    • Lift Height (m): 2.5
  8. KITO Electric Chain Block Select Series 2nd Speed Type (Katrol Rantai Elektrik)
    Mulai

    Rp33.999.900

    KITO Electric Chain Block Select Series 2nd Speed Type (Katrol Rantai Elektrik)
    atribut:
    • Power Cord (m): 5
    • Standard head (m): 3
    • Material: Load chain/nickel-plated special alloy steel
    • Power Supply (V): Single phase 200
    • Rated Usage Time (minute): 20
    • Type: Short head
    • Voltage (V): (Operation) 200
  9. KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp26.999.900

    KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)
    atribut:
    • Hand Chain (m): 3.5
    • Load Chain (m): 3
    • Rated Load (t): 5
    • Finishing Material: Load Chain: Special Alloy Steel
    • Minimum Distance Between Hooks (mm): 600
    • Standard Lift (m): 3
  10. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  11. Yoshinobu Snap Ring Internal
    Rating:
    100% of 100
    (2)
    Mulai

    Rp27.900

    Yoshinobu Snap Ring Internal
    Deskripsi:
    Snap ring dari Yoshinobu memiliki variasi bore (lubang) 20-62 mm cocok untuk industri otomotif, perbengkelan, dan manufaktur
    atribut:
    • Material: Steel
  12. KITO L5 Series Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp27.999.900

    KITO L5 Series Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    atribut:
    • Rated Load (t): 6.3
    • Standard Lift (m): 1.5
    • Lever Length (mm): 415
    • Finish Material: Body: Carbon steel for mechanical structures, Load chain: Nickel-plated special alloy steel
    • Minimum Distance Between Hooks (mm): 540
Daftar Harga kito chain block Terbaru October 2026
KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)Rp6.499.900
KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp6.399.900
KITO Parts for Lever Block L5 Type 1 Shiki (Sparepart Katrol Tuas)Rp2.199.900
KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)Rp8.599.900
KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)Rp9.099.900
KITO Electric Chain Hoist 2-Speed Type (2 Point Button) (Katrol Rantai Elektrik)Rp31.999.900
KITO Parts for Lever Block (Sparepart Katrol Tuas)Rp19.900
KITO Lever Block Type L5 (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp10.999.900
KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp2.299.900
KITO Electric Chain Block Select Series 2nd Speed Type (Katrol Rantai Elektrik)Rp33.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait